![wrm827b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285673154.jpg?preset=medium)
WIREMOLD 827B 2-Gang Omnibox Rectangular Brass Carpet/Tile Flange, Brass
Description
Flange two gang brass combination carpet and tile flange. Accepts Ortronics MAB6TJ TracJack and MAB3S2 series II and Wiremold CM series open system adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminium flanges come with bevelled edges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Carpet and Tile Flange | Type | Rectangular |
Length | 6.08 in | Width | 9.185 in |
Depth | 9.25 in | Number of Gangs | 2 |
Material | Brass | Color | Brass |
Mounting Type | Screw-On | Cable Entry | Through Floor |
For Use With | OmniBox Series Floor Box | Standards | cULus Listed, Meets Section 314.27 of NEC |
Application | Commercial, Office | UPC | 786564524205 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |