
WIREMOLD 828TCAL 2-Gang Combination Carpet and Tile Flange, Brushed Aluminum
Description
Two gang brushed aluminium combination carpet and tile flange. Accepts Ortronics MAB6TJ TracJack and MAB3S2 series II and Wiremold CM series open system adapters, sold separately. NOTE: Brushed aluminium flanges come with bevelled edges. Brass cover plates can only be used with brass flanges. Brushed aluminium flanges come with bevelled edges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Carpet and Tile Flange | Type | Rectangular |
Length | 5.94 in | Width | 9.045 in |
Depth | 9.0 in | Number of Gangs | 2 |
Material | Aluminum | Finish | Brushed |
Color | Aluminum | Mounting Type | Screw-On |
Cable Entry | Through Floor | For Use With | OmniBox Series Floor Box |
Standards | cULus Listed, Meets Section 314.27 of NEC | Application | Commercial, Office |
UPC | 786564054528 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |