
WIREMOLD 837B Omnibox 3-Gang Rectangular Carpet/Tile Flange, Brass
Description
Three gang brass combination carpet and tile flange. It accepts OrtronicsĀ® MAB6TJ tracjack and MAB3S2 Series II adapters and Wire mold CM Series inserts.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Carpet and Tile Flange | Type | Rectangular, Combination |
Length | 6.08 in | Width | 13.31 in |
Depth | 13.25 in | Number of Gangs | 3 |
Material | Brass | Finish | Oldbrass |
Color | Black/Brass/Brown/Silver | Mounting Type | Screw |
Gangable | Yes | Cable Entry | Through Floor |
Standards | cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC | Application | For Commercial and Office Use |
UPC | 786564524212 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |