Abbotsford
wrm880mpa

WIREMOLD 880MPA Modulink 880MP Series Adjusting Ring

Price $21.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:880MPA

Description

Modulink 880MP series adjusting ring. Comes with fiber storage loop. Also includes brass inserts for flange connection and green ground wire for ground connection. Wiremold CM series open system adapters that snap directly into the adjusting ring without the need for an adapter. Also includes mounting screws to attach flange to box body.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Adjusting Ring Type Rectangular
Length 5-3/8 in Width 3-15/16 in
Depth 5.38 in Material Non-Metallic
Color Black Mounting Type In Concrete
Series/Model 880 For Use With Floor Box
Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC Application Commercial, Office
UPC 786564548874

Packages

1 - UNIT - 1 8 - UNIT - 8