
WIREMOLD COM50 RC7 Multi-Service Assembled Poke-Thru Device Communication Adapter
Description
Multi-service assembled poke-through device communication adaptor. For two 1/2 inch trade size conduit connectors.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Communication Adaptor | Type | Assembled, Multi-Service |
Length | 4.0 in | Width | 1.63 in |
Color | Black/Brass/Gray/Ivory/Silver | For Use With | RC7 Series Poke-Thru Assembly |
Standards | cULus Listed in File Number E2961 Guide QCIT, cULus Listed in File Number R8209 Guide CEYY, Meets Article 300.21, 300.22[C] and 314 of NEC, NAFTA, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786564155003 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |