WIREMOLD DTB-2-4TKO RFB4 Series Communication Bracket
Description
Four (4) RJ keystone opening knockouts. Use as blank plate or for up to four (4) RJ openings. NOTE: For RFB4 Series Floor Box side compartment only. Opening dimension is 9/16" x 3/4" ( 14.3mm x 19.1mm). For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Representative for more information.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Communication Bracket | Size | 9/16 x 3/4 in |
Mounting | Screw-On | Material | Metal |
Type | 4 Knockout | Standards | cULus Listed File E2961 |
Application | Commercial, Office | UPC | 786564065081 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |