WIREMOLD FPCTCBK FPCTC - FloorPort Series Cutout Cover Assembly, Black
Description
Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Insert in lid allows for carpet or tile cutouts to match finished floor. NOTE: Add suffix "TR" to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. "NA" indicates North American made and complies with the Buy American Act, NAFTA, and ARRA requirements.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Box | Type | Fire Classified Floor Boxes |
Material | Metal | Color | Black |
Cable Entry | Through Floor | Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC |
Application | Commercial and Office Applications | UPC | 786776152074 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |