![wrmfplctcal](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/353668598.jpg?preset=medium)
WIREMOLD FPLCTCAL FloorPort Large Flanged Cutout Top, Aluminum
Description
FloorPort Covers for RFBA Series Floor Boxes provide flexibility in recessed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cutout Top Cover | Material | Aluminum |
Color | Aluminum | Type | Flanged, Indoor, Large |
Series/Model | FloorPort | Finish | Powder-Coated |
Application | For Airports, Educational Facilities, Commercial and Institutional Office Buildings | UPC | 786564105657 |
Packages
1 - UNIT - 1 |