WIREMOLD FPLBTCAL FloorPort Series Blank Cover Assembly, Aluminum
Description
FloorPort Covers for RFBA Series Floor Boxes provide flexibility in recessed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Floor Port Cover | Type | Flanged, Large |
Material | Aluminum | Color | Brushed Aluminum |
Finish | Powder-Coated | For Use With | RFBA Series Floor Boxes |
Standards | UL Listed | Application | For Commercial, Indoor |
UPC | 786564105718 |
Packages
1 - UNIT - 1 |