WIREMOLD RFB-4TKO-SS RFB4-SS Series Communication Bracket
Description
Four Rj Keystone Opening Knockouts. Use As Blank Plate Or For Up To Four Rj Openings. Opening Dimension Is 9/16" X 3/4" (14.3mm X 19.1mm). Note: For Rfb4-ss Series Floor Boxes Only. For Use On Tile, Terrazzo, Carpet, Or Wood Covered Floors. Additional Configurations Available. Please Consult Your Local Sales Representative For More Information.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Communication Bracket | Type | Internal, Unassembled |
Material | Steel | Series/Model | RFB |
For Use With | Resource RFB4-SS Series Floor Boxes | Standards | cULus Listed in File Number E2961 Guide QCIT, Meets Article 314.27(C) of NEC, Buy American Compliant, cULus Listed, NAFTA, ROHS Compliant |
Application | For Open Space Concrete | UPC | 786564065098 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |