Abbotsford
wrmrfba24ff

WIREMOLD RFBA24FF 2G & 4G Furniture Feed Barrier Kit

Price $138.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBA24FF
Documents Documents

Description

Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Furniture Feed Barrier Kit Material Steel
Type 2, 4-Gang Series/Model RFB
Color Gray Finish Pre-Galvanized
For Use With Resource RFBA Series Floor Boxes Standards UL 514 Listed, RoHS Compliant, LEED Compliant, cULus Listed, NAFTA Compliant, Buy American Compliant
Application For Commercial, Used to Separate Power and Communication Services UPC 786564105770

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok