![wrmrfba6a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/300591365.jpg?preset=medium)
WIREMOLD RFBA6A RFBA Series Communications Plate, Gray
Description
RFBA Communications Plate. Pre-Galvanized GS finish, gray.FEATURES:- Fits all RFBA Floor Boxes- Easy-to-install- One screw installation
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Communications Plate | Material | Steel |
Color | Gray | Finish | Pre-Galvanized |
For Use With | Resource RFBA Series Floor Boxes | Includes | TracJack, Series II, Keystone, Lucent |
Standards | UL 514 Listed, RoHS Compliant, LEED Compliant, cULus Listed, NAFTA Compliant, Buy American Compliant | Application | Commercial |
UPC | 786564105626 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |