WIREMOLD RFBAMAAP Device Plate for RFBA Series Floor Box, Gray
Description
RFBA MAAP Device Plate. Pre-Galvanized GS, GrayFEATURES:- Fits all RFBA Floor Boxes- Easy-to-install- One screw installation
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | MAAP Device Plate | Material | Steel |
Color | Gray | Finish | Pre-Galvanized |
For Use With | Resource RFBA Series Floor Boxes | Standards | UL 514 Listed, RoHS Compliant, LEED Compliant, cULus Listed, NAFTA Compliant, Buy American Compliant |
Application | Commercial | UPC | 786564105640 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |