Abbotsford
wrmrfbaaap

WIREMOLD RFBAAAP Device Cover Plate for RFBA Series Floor Box, Gray

Price $24.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBAAAP
Documents Documents

Description

Resource RFB® Series of Floor Boxes are versatile recessed activation solutions that provide power, communication and/or audio/video services to open space areas, or directly to workstations. Resource RFB Series Floor Boxes are available in two- to six-gang models with a variety of aesthetic cover options including colors and profiles available. Resource RFB Series Floor Boxes have many applications, including schools, financial institutions, commercial office buildings, hospitality and residences.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name AAP Device Plate Material Steel
Color Gray Finish Pre-Galvanized
For Use With Resource RFBA Series Floor Boxes Standards UL 514 Listed, RoHS Compliant, LEED Compliant, cULus Listed, NAFTA Compliant, Buy American Compliant
Application Commercial UPC 786564105633

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok