![wrmrfbab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987405.jpg?preset=medium)
WIREMOLD RFBAB Blank Device Plate for RFBA Series Floor Box, Gray
Description
Blank Device Plate. Pre-Galvanized GS finish, Gray.FEATURES:- Fits all RFBA Floor Boxes- Easy-to-install- One screw installation
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Blank Device Plate | Material | Steel |
Color | Gray | Finish | Pre-Galvanized |
Standards | Buy American Act Compliant, cULus Listed, NAFTA Certified, RoHS Compliant | Application | Commercial Applications |
UPC | 786564105572 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |