WIREMOLD RFBAS1 1.39-inch RFBA Single Device Plate, Gray
Description
1.39-inch RFBA Single Device Plate. Pre-Galvanized GS Finish, Gray. FEATURES:- Fits all RFBA Floor Boxes- Easy-to-install- One screw installation
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Device Plate | Connection Size | 1-3/8 in |
Material | Steel | Color | Gray |
Finish | Pre-Galvanized | For Use With | Resource RFBA Series Floor Boxes |
Standards | UL 514 Listed, RoHS Compliant, LEED Compliant, cULus Listed, NAFTA Compliant, Buy American Compliant | Application | For Commercial Applications |
UPC | 786564105602 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |