![wrmrfbgfiss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297673020.jpg?preset=medium)
WIREMOLD RFB-GFI-SS RFB4-SS Series Internal GFI Bracket
Description
Internal GFI bracket. Accepts standard GFCI and decorator style receptacles communication or audio/video devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal GFI Bracket | Type | Floor Box |
Material | Steel | Mounting Type | Screw On |
Series/Model | RFB4-SS | For Use With | RFB4-SS Series Multiservice Shallow Steel Floor Box, Tile, Terrazzo, Carpet or Wood Covered Floors |
Standards | cULus Listed File E2961, Article 314.27(C) of NEC, RoHS Compliant | Application | For Commercial, Office |
UPC | 786564279051 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |