WIREMOLD S38CCTCAL Flanged Cover Assembly, Aluminum
Description
Cover Assembly, Rectangular; Height 7 3/4 Inch; Width 6 9/16 Inch; Die Cast Aluminum; Brushed Aluminum; Service Type Carpet, Tile; Approval Ul (canada And Us); Floorport[t], Legrand[r] Brand
Specifications
Brand Name | Wiremold | Sub Brand | FloorPort |
Item Name | Flanged Cover Assembly | Type | Rectangular |
Width | 6-9/16 in | Depth | 7-3/4 in |
Material | Die-Cast Aluminum | Finish | Brushed Aluminum |
Standards | UL Listed | UPC | 786564024354 |
Packages
1 - UNIT - 1 |