![tab665cstswrbrs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11711392.jpg?preset=medium)
ABB CSTSWRBRS Steel City® Metallic Cover for 665 Series Floor Box
Description
STEEL CITY® recessed service floor box are made of solid brass. For use with 665 series floor boxes.
Specifications
Brand Name | ABB | Item Name | Floor Box Solid Cover |
Type | Square | Length | 9-5/16 in |
Width | 9-5/16 in | Depth | 1-5/16 in |
Material | Brass | Standards | UL Listed |
Application | 665 Series Floor Boxes |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |