ABB 667-1G Device panel for 1-GFCI receptacle.
Description
Device Panel for use with 667 SC floor box.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Device Plate | Type | Recessed Service |
Material | Steel | Color | Gray |
Finish | Galvanized | For Use With | 667-SC Recessed Service Floor Box, 1 GFCI Receptacle |
Standards | UL E2969 Listed, CSA Certified | Application | For 1 GFI Receptacle |
UPC | 785991212969 |
Packages
24 - UNIT = (24) | 50 - UNIT = 50 |