![tab6672rp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967099.jpg?preset=medium)
ABB 667-2RP teel device panel for 2-duplex receptacles
Description
Stell City® Device panel for 2 duplex receptacles with duplex Kos. For use with 667 SC floor box.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Device Plate | Type | Recessed Service |
Material | Steel | Finish | Galvanized |
For Use With | 667-SC Recessed Service Floor Box, Duplex Receptacles | Standards | UL E2969 Listed, CSA Certified |
Application | For 2 Duplex Receptacles with Duplex Kos | UPC | 785991153835 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 720 - UNIT = 720 |