![tabp60122](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140968939.jpg?preset=medium)
ABB P 60 1/2 2 MopTite cover plate with 1/2 - 2 diameter plug size, Brass
Description
MOPTITEā¢ cover plate made of brass. For use with 68 and 600 series floor boxes. Furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws. 4 inch outside diameter.
Specifications
Brand Name | ABB | Sub Brand | MopTite™, Steel City® |
Item Name | Cover Plate | Type | Flush Service, Support Shape |
Material | Brass | Number of Knockouts | 1 |
Mounting Type | Screw | For Use With | 68 and 600 Series Floor Boxes |
Includes | 1/2 - 2 in Plug, Sealing Gasket and 8-32 x 7/16 in Brass Screws | Standards | UL E2969 Listed |
Application | For use with 68 and 600 series floor boxes | UPC | 785991630220 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1260 - UNIT = 1260 |