
ABB P 60 3/4 2 CACP carpet cover plate with 3/4 in.- 2 in. plugs
Description
Steel City® MopTite™ one-piece carpet plate with 3/4 and 2 inch plugs. Constructed from translucent polycarbonate with textured finish. For use with 68 and 600 series floor boxes.
Specifications
Brand Name | ABB | Sub Brand | MopTite™, Steel City® |
Item Name | Carpet Plate | Type | One-Piece, Round |
Diameter | 5-3/4 in | Material | Brass |
For Use With | 68 and 600 Series Flush Service Floor Boxes | Includes | Sealing Gasket and 8-32 x 1 in Brass Screws, 3/4 - 2 in Plugs |
Standards | UL File Number E2969 | Application | For use with 68 and 600 series floor boxes |
UPC | 785991619263 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 6600 - UNIT = 6600 |