![crhfd1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228931949.jpg?preset=medium)
CROUSE-HINDS FD1 1/2" Cooper Crouse-Hinds FD1 Condulet® Single Gang Cast Device Box
Description
Condulet FD series single gang device box. Cast iron or aluminum material. With and without mounting lugs for threaded rigid and IMC conduit. UL standard: 514A, ANSI standard: C33.84, Fed. Spec.: W-C-5860, CSA standard: C22.2 No. 18 compliance.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Device Box | Type | Deep |
Length | 5.16 in | Width | 2.69 in |
Depth | 2-3/4 in | Number of Gangs | 1 |
Material | Feraloy Iron Alloy | Mounting Type | Screw |
Series/Model | FD | Cable Entry | 1/2 in |
Standards | ANSI C33.84, Federal Specification W-C-5860, CSA C22.2 No. 18, NEC/CEC, UL 514A | Application | For used in Ordinary/Non-Hazardous Locations |
Packages
1 - UNIT - 1 |