CROUSE-HINDS FDC1 1/2" Cooper Crouse-Hinds FDC1 Condulet® Single Gang Cast Device Box
Description
Condulet FD series single gang device box. Cast iron or aluminum material. With and without mounting lugs for threaded rigid and IMC conduit. UL standard: 514A, ANSI standard: C33.84, Fed. Spec.: W-C-5860, CSA standard: C22.2 No. 18 compliance.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Device Box | Type | Deep, C-Shape |
Length | 6.03 in | Width | 2.69 in |
Depth | 2-3/4 in | Number of Gangs | 1 |
Material | Feraloy Iron Alloy | Finish | Aluminum Acrylic Painted/Electro Galvanized |
Mounting Type | Flush | Series/Model | FD |
Cable Entry | 1/2 in NPT | For Use With | Threaded IMC/Rigid Conduit |
Includes | Mounting Lug | Standards | ANSI C33.84, Federal Specification W-C-5860, CSA C22.2 No. 18, NEC/CEC, UL 514A |
Application | For used in Ordinary/Non-Hazardous Locations |
Packages
1 - UNIT - 1 |