Abbotsford
appfd12

EGS 2-Gang 1/2 inch Ocal FD Series Deep Cast Device Box Malleable Iron, Silver/Grey

Price $96.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FD12

Description

UNILETS® Cast device box made of malleable iron for high tensile strength and ductility. It provides greater resistance to impact and shock. Both malleable iron and aluminium boxes have ridge top construction for positive cover/gasket/box fit. Corrosion-resistant, ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. Covers have captive stainless steel screws to speed installation, prevent freezing of screws. Malleable iron boxes and covers are triple-coated with zinc electroplate, chromate and aluminium polymer enamel.

Specifications

Brand Name Emerson Item Name Conduit Outlet Box
Type 1-Inlet, Rectangular, Sealable, Weatherproof, Deep Length 109.5 mm
Width 117.6 mm Depth 69.9 mm
Number of Gangs 2 Material Malleable Iron
Mounting Type Wall, Ceiling, Screwed Gangable False
Cable Entry 1/2 in Thread UPC 781381494632

Packages

1 - UNIT - 1 5 - UNIT - 5