Abbotsford
appfd22a

EGS 3/4 inch 2-Gang Deep Ocal FD Series Cast Device Box, Aluminum

Price $101.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FD22A

Description

UNILETS® Cast device box made of aluminium. Both malleable iron and aluminium boxes have ridge top construction for positive cover/gasket/box fit. Corrosion-resistant, ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. Covers have captive stainless steel screws to speed installation, prevent freezing of screws. Aluminium boxes and covers are epoxy powder coated.

Specifications

Brand Name Emerson Item Name FD Weatherproof Device Box
Type 1-Inlet, Rectangular, Sealable, Deep Width 117.6 mm
Depth 69.9 mm Number of Gangs 2
Material Aluminum Mounting Type Wall, Ceiling, Screw
Gangable True Cable Entry 3/4 in Threaded Conduit
UPC 781381494809

Packages

1 - UNIT - 1 5 - UNIT - 5