EGS 1 inch Ocal FD Series 1-Gang Deep Cast Device Box Malleable Iron, Silver/Grey
Description
FD single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETSĀ® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Emerson | Item Name | Device Box |
Type | 1-Inlet, Rectangular, Weatherproof | Length | 109.9 mm |
Width | 69.9 mm | Depth | 1.3 mm |
Number of Gangs | 1 | Material | Cast Iron |
Finish | Galvanic/Electrolytic Zinc Plated | Mounting Type | Wall, Ceiling, Screwed |
Gangable | True | Cable Entry | 1 in Threaded Conduit |
UPC | 781381562379 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |