
HUBBELL 1/2 inch Deep F Series Aluminum Device Box
Description
F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes. Suitable for use in wet locations when used with gasket covers. All devices are offered in our copper-free aluminum with electro-statically applied powder coating. Some devices are configured for our tri-coat protected iron.Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | FD Device Box | Type | Feed-Thru, Rectangular, 1-Outlet, Deep |
Length | 6-3/8 in | Width | 2-7/8 in |
Depth | 2-7/8 in | Cubic Capacity | 28.5 in³ |
Material | Copperfree Aluminum | Finish | Powder Epoxy Paint |
Color | Gray | Mounting Type | Screw |
NEMA Rating | NEMA 1 | Cable Entry | 1/2 in Hub |
For Use With | FS Style Covers | Includes | Nail Lugs |
Standards | UL Listed, CSA Certified | Application | Accommodates Wiring Devices and Provides Opening to Splice, Tap, or Pull Conductors and Access to Conductors for Maintenance and Future System Changes |
UPC | 783936150079 |
Packages
1 - UNIT - 1 |