HUBBELL 3/4 inch Killark SWB Series Device Body for Use with XCS/XS/XT Cover Assemblies
Description
Device bodies are cast copper-free aluminum alloy. Cast conduit hub 3/4" feed-thru in two gang. Internal ground screw.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Device Body | Type | Aluminum device body |
Length | 5-7/8 in | Width | 6-1/2 in |
Depth | 2-1/4 in | Number of Gangs | 2 |
Material | Copper-Free Aluminum | Color | Gray |
Mounting Type | Wall | Series/Model | SWB |
Cable Entry | 3/4 in Hub | For Use With | XCS/XS/XT Cover Assemblies |
Standards | UL Listed, CSA Certified | Application | For Use in Hazardous Locations |
UPC | 783936630113 |
Packages
1 - UNIT - 1 |