![crhfsct1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359809.jpg?preset=medium)
CROUSE-HINDS FSCT1 1/2" Cooper Crouse-Hinds FSCT1 Condulet® Single Gang Cast Device Box
Description
Condulet FS Series single-gang device box. Internal green ground screw standard on box. Suitable for use in wet locations when used with gasketed covers. UL standard: 514A, ANSI standard: C33.84, Fed. Spec.: W-C-5860, CSA standard: C22.2 No. 18 compliance. Feraloy iron alloy or copper-free aluminum material.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Device Box | Type | Shallow, T-Shape |
Length | 6.03 in | Width | 1.88 in |
Depth | 3.63 in | Number of Gangs | 1 |
Material | Feraloy Iron Alloy | Mounting Type | Screw |
Series/Model | FSC | Cable Entry | 1/2 in |
Standards | ANSI C33.84, Federal Specification W-C-5860, CSA C22.2 No. 18, NEC/CEC, UL 514A | Application | For use in Wet Locations when used with Gasketed Covers |
Packages
1 - UNIT - 1 |