
EGS 3/4 inch 2-Gang Ocal FS Series Shallow Cast Device Box Malleable Iron, Silver/Grey
Description
FS single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETS® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Emerson | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular | Width | 117.6 mm |
Depth | 50.8 mm | Number of Gangs | 2 |
Material | Cast Iron | Finish | Galvanic/Electrolytic Zinc Plated |
Color | Gray | Mounting Type | Wall/Ceiling |
Gangable | True | For Use With | 3/4 in Conduit |
UPC | 781381479936 |
Packages
1 - UNIT - 1 |