Abbotsford
appfs2a

EGS 3/4 inch 1-Gang Appleton FS Series Shallow Cast Device Box, Aluminum

Price $51.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FS2A

Description

Appleton FS/FSK cast hub device boxes accommodate wiring devices such as switches and receptacles. Provide excellent service in areas where boxes are subject to rough usage. Serve as pull boxes for conductors. Permit access to conductors for maintenance. Provide openings for making splices. Allow connections for branch conduit runs. Blank bodies for special conduit entrance arrangements. Corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. FS and FSK boxes take standard flush wiring devices. FSK boxes take devices exceeding 1.63 in/41.4 mm in depth under fastening ears. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. Accurately tapped, tapered threads for tight, rigid joints, ground

Specifications

Brand Name Emerson Item Name FS Box
Type 1-Inlet, Rectangular Number of Gangs 1
Material Cast Aluminum Finish Untreated
Mounting Type Wall/Ceiling Cable Entry 3/4 in Hub
UPC 781381479998

Packages

5 - UNIT - (5)
Customers who bought this item also bought