Abbotsford
appfsc175

EGS 3/4 inch 1-Gang FS Series Shallow Cast Device Box with Mounting Lugs, Malleable Iron

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:FSC175

Description

Appleton FS Cast Hub Device Boxes are CSA Certified. They provide excellent service in areas where boxes are subject to rough usage. FS and FD boxes are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Brand Name O-Z/Gedney Sub Brand UNILETS
Type 1-Gang Type FSC Shallow Cast Device Box Cubic Capacity 21 CU-IN
Material Gray Iron Cable Entry 0.75 in
Standards Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1 Application For Rigid Conduit And IMC
UPC 781381343701

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok