
ARLINGTON INDUSTRIES FS8091FGC 1-Gang Arlington Exterior Siding Flush Mount Weatherproof FS Outlet Box, White
Description
Weatherproof FS Outlet Box: For installing devices on all siding types. Paintable, UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | FS Outlet Box |
Type | 1-Unit | Length | 6.558 IN |
Width | 4.511 in | Depth | 2.107 IN |
Material | Plastic | Finish | Enamel Painted, Matte |
Color | White | Mounting Type | Horizontal and Vertical |
Standards | UL and CSA | UPC | 018997089502 |
Packages
10 - UNIT - (10) |