Abbotsford
arlfs8091f

ARLINGTON INDUSTRIES FS8091FGC 1-Gang Exterior Siding Flush Mount Weatherproof FS Outlet Box, White

Price $16.0456 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FS8091FGC

Description

Weatherproof FS Outlet Box: For installing devices on all siding types. Paintable, UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name FS Outlet Box
Type 1-Unit Length 6.558 IN
Width 4.511 in Depth 2.107 IN
Material Plastic Finish Enamel Painted, Matte
Color White Mounting Type Horizontal and Vertical
Standards UL and CSA UPC 018997089502

Packages

10 - UNIT - (10)
Customers who bought this item also bought