ARLINGTON INDUSTRIES FS8161GC 1-Gang Arlington Flat Surfaces Weatherproof FS Boxes, White
Description
Weatherproof FS Boxes One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | FS Outlet Box |
Type | 1-Unit | Length | 5.093 IN |
Width | 3.312 in | Depth | 2.174 IN |
Material | Plastic | Finish | Enamel Painted, Matte |
Color | White | Mounting Type | Surface, Vertical |
Standards | UL and CSA | UPC | 018997090096 |
Packages
25 - UNIT - (25) |