![kilfsc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146710818.jpg?preset=medium)
HUBBELL 1/2 inch F Series FSC Type Aluminum Cast Device Box Shallow Feed Thru, Gray
Description
F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes. Suitable for use in wet locations when used with gasket covers. All devices are offered in our copper-free aluminum with electro-statically applied powder coating. Some devices are configured for our tri-coat protected iron.Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | FSC Device Box | Type | 1-Outlet, Rectangular, Shallow, Feed-Through |
Length | 6-3/8 in | Width | 73 mm |
Depth | 2 in | Cubic Capacity | 18 in³ |
Material | Copperfree Aluminum | Finish | Powder Coated |
Color | Gray | Cable Entry | 1/2 in Hub |
Standards | UL Listed, CSA Certified | Application | Accommodates Wiring Devices and Provides Opening to Splice, Tap, or Pull Conductors and Provide Access to Conductors for Maintenance and Future System Changes |
UPC | 783936190174 |
Packages
1 - UNIT - 1 |