
ABB 1x1/2 inch Hub Size, 1-7/8 inch Deep Iberville FS Box (Cast Aluminum)
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular, Shallow | Length | 109.524 mm |
Width | 71.4 mm | Depth | 47.6 mm |
Cubic Capacity | 14 in³ | Number of Gangs | 1 |
Material | Cast Aluminum | Finish | Untreated |
Color | Other | Mounting Type | Wall/Ceiling |
Gangable | True | Cable Entry | 1/2 in Hub |
Standards | CSA 5043 | UPC | 622538813015 |
Packages
20 - UNIT = (20) | 50 - UNIT = 50 | 2800 - UNIT = 2800 |