Abbotsford
ibvfsc1g1

ABB 1 inch x 1 inch Hub Size 1-Gang FS Series 1-7/8 inch Deep Metallic Box, Cast Aluminum

Price $48.0683 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIFSC-1G-1

Description

Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 1 Inch, Aluminum, 4 Lugs, 2 Hubs.

Specifications

Brand Name ABB Item Name FSC Weatherproof Box
Type 2-Inlet, Rectangular, Shallow Width 71.4 mm
Depth 47.6 mm Cubic Capacity 14 in³
Number of Gangs 1 Material Cast Aluminum
Finish Untreated Mounting Type Wall/Ceiling
Gangable True Cable Entry 1 in Hub
Standards CSA 5043 UPC 622538813336

Packages

1 - UNIT - 1 10 - UNIT = 10