
ABB 2 inch x 3/4 inch Hub Size 1-Gang FS Series 1-7/8 inch Deep Metallic Box, Cast Aluminum
Description
Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 2 Hubs.
Specifications
Brand Name | ABB | Item Name | FSC Weatherproof Box |
Type | 2-Inlet, Rectangular, Shallow | Length | 109.524 mm |
Width | 71.4 mm | Depth | 47.6 mm |
Cubic Capacity | 14 in³ | Number of Gangs | 1 |
Material | Cast Aluminum | Finish | Untreated |
Color | Other | Mounting Type | Wall/Ceiling |
Gangable | True | Cable Entry | 3/4 in Hub |
Standards | CSA 5043 | UPC | 622538813329 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1500 - UNIT - 1500 |