
ABB 1 inch x 1/2 inch Hub Size 2-Gang FS Series 1-7/8 inch Deep Metallic Box, Cast Aluminum
Description
Two Gang FSC Box, Cubic Inches 26.0, Length 4-3/8 Inches, Width 4-11/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.
Specifications
Brand Name | ABB | Item Name | FSC Weatherproof Box |
Type | 2-Inlet, Rectangular, Shallow | Length | 109.855 mm |
Width | 119.1 mm | Depth | 47.6 mm |
Cubic Capacity | 26 in³ | Number of Gangs | 2 |
Material | Cast Aluminum | Finish | Untreated |
Mounting Type | Wall/Ceiling | Gangable | True |
Cable Entry | 1/2 in Hub | Standards | CSA 5043 |
UPC | 622538813411 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |