
ABB 2 inch x 1/2 inch Hub Size, 2-3/8 inch Deep Iberville Universal FSU Box - (Cast Aluminum)
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular, Universal | Length | 109.524 mm |
Width | 69.8 mm | Depth | 60.3 mm |
Cubic Capacity | 18.5 in³ | Material | Cast Aluminum |
Finish | Untreated | Color | Other |
Mounting Type | Wall/Ceiling | Cable Entry | 1/2 in Hub |
Standards | CSA 5043 | UPC | 622538813244 |
Packages
20 - UNIT = (20) | 600 - UNIT - 600 |