ABB 3/4 inch 1- Gang Ocal-Blue Double-Coat FD Series Feed-Thru Device Box, Grey
Description
These box in conduit systems to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps and provide access to conductors for maintenance and future system changes. Coated with a nominal 0.002 inch blue urethane on both the interior and exterior before PVC coating is applied. Pressure sealing sleeves protect connections with conduit.
Specifications
Brand Name | ABB | Item Name | Feed-Thru Shallow Device Box |
Type | 2-Inlet, Rectangular, Sealable | Length | 3/4 in |
Number of Gangs | 1 | Material | Iron |
Finish | PVC Coated | Color | Dark Gray |
Mounting Type | Ceiling or Wall | Cable Entry | (1) 3/4 in Hub |
For Use With | 19 mm Tube diameter | Standards | UL E2527, CSA 001472 |
Application | To Accommodate Wiring Devices, Act as Pull Boxes for Conductors, Provide Openings to Make Splices and Taps | UPC | 704508379681 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |