Abbotsford
ibvs400cn

ABB 1/2 inch Red Dot FS Series 2-Gang Outlet Box, Cast Aluminum

Price $35.0870 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S400CN
Documents Documents

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name FS Weatherproof Box Type 3-Inlet, Square
Width 117.5 mm Depth 50.8 mm
Cubic Capacity 31.8 in³ Number of Gangs 2
Material Cast Aluminum Finish Untreated
Color Silver Mounting Type Wall/Ceiling
Cable Entry (3) 1/2 in Hole Standards EN 16807
Application Outdoor use UPC 042269337602

Packages

12 - UNIT - (12) 800 - UNIT = 800