
EGS FSK1DR 1-Gang Duplex Receptacle Cover, Steel
Description
For standard 2 or 3 wire duplex receptacles.
Specifications
Brand Name | Appleton | Item Name | Box Cover |
Type | 1-Gang Box Cover | Material | Steel |
Number of Gangs | 1 | Number of Outlets | 2 |
Finish | Zinc Electroplated | Mounting Type | Box |
For Use With | Standard 2 or 3-Wire Duplex Receptacles | Standards | Buy American Act Compliant |
Application | For Use With Standard 2 Or 3 Wire Duplex Receptacles | UPC | 781381347358 |
Packages
25 - UNIT - (25) |