
EGS FSK1TS 1-Gang Toggle Switch Cover, Steel
Description
For square handle tumbler or toggle switches.
Specifications
Brand Name | Appleton | Item Name | Box Cover |
Type | 1-Gang Box Cover | Material | Steel |
Number of Gangs | 1 | Number of Outlets | 1 |
Finish | Zinc Electroplated | Mounting Type | Box |
For Use With | Square Handle Tumbler or Toggle Switches | Standards | Buy American Act Compliant |
Application | For Use With Square Handle Tumbler Or Toggle Switches | UPC | 781381350655 |
Packages
25 - UNIT - (25) | 50 - UNIT - 50 |