
ARLINGTON INDUSTRIES TVBS505 2-Gang Steel Recessed TV Box, White
Description
Arlington’s recessed STEEL combination power and low voltage TV BOX is the best way to mount flat screen TVs flush against a wall. It’s also great for hotel and other settings where furniture and/or appliances need to be pushed close to the wall. Plugs and connectors stay inside the box, without extending past the wall. Designed for use in commercial construction where metal raceway is used, Steel TV BOX provides power and/or low voltage in one or more of the openings.
Specifications
Brand Name | Arlington | Sub Brand | TV Box |
Item Name | Recessed TV Box with Non-Metallic Trim Plate | Type | Recessed TV Box |
Length | 6.012 in | Width | 6.698 in |
Depth | 3.937 in | Number of Gangs | 2 |
Material | Steel | Color | White |
Mounting Type | Wall | Gangable | Yes |
For Use With | Flush-to-Wall Placement of TVs, Furniture, Appliances | Standards | cULus Listed |
Application | For Residential, Commercial Use | UPC | 018997379559 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |