
ABB 2 inch Iberville Loomex Rework Device Box
Description
Iberville® Flat-sided shallow rework box. It has flat sides simplify installation, making insertion into drywall opening trouble free. It has low profile of 2 inches deep. It has 10 cubic inch capacity. It is Ideally suited for applications where space behind drywall is limited. It has gang able device box. It is made of heavy-duty steel construction for maximum strength and durability.
Specifications
Brand Name | ABB | Item Name | Rework Device Box |
Type | Single, 1-Outlet, Rectangular | Length | 3 in |
Width | 2 in | Depth | 2 in |
Cubic Capacity | 10 in³ | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall, BX/Loomex |
Standards | CSA 5043 | UPC | 622538128898 |
Packages
25 - UNIT = (25) | 500 - UNIT = 500 |