
ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Device Box, Recessed Ear Gang
Description
The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3 in |
Width | 50.8 mm | Depth | 2-1/2 in |
Cubic Capacity | 12.5 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Recessed Ears | Standards | CSA 5043 |
UPC | 622538414274 |
Packages
30 - UNIT = (30) | 200 - UNIT = 200 |